Zoro Homepage

Aspen 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 554PHXLR-519P-ORB

  • Zoro # G505836576


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
118.44"
Dimmable
Yes
Width
11"
Series
Aspen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554PHXLR-519P-ORB
Zoro #
G505836576
UPC #
685659082173
Country of Origin
China

Dimensions

Height
118.44"
Width
11"
Length
11"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Dimmable
Yes
Series
Aspen
Number of Lamps
3
Watts
60
Bulb Base Type
Candelabra
Housing Material
Aluminum
Standards
CUL/cETLu
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet

Description

Bring romance and style to an exterior space with this stylish three-light outdoor post mounted fixture. Sleek oil rubbed bronze offers a rich finish over an aluminium body and dual frame, creating a perfect match with a candelabra base shielded by a seedy glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.