Shop Z-LITE
See all product information
Create Account
Aspen 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 554PHXLR-564P-ORB
- Zoro # G105836457
product price:Â
$
930.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Dimmable
Yes
Number of Lamps
3
Length
11"
Width
14.17"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554PHXLR-564P-ORB
- Zoro #
- G105836457
- UPC #
- 685659082265
- Country of Origin
- China
Dimensions
- Length
- 11"
- Width
- 14.17"
- Height
- 106.69"
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Dimmable
- Yes
- Number of Lamps
- 3
- Housing Material
- Aluminum
- Bulb Base Type
- Candelabra
- Watts
- 60
- Series
- Aspen
- Standards
- CUL/cETLu
- Rated Location
- Wet
- Shade Finish
- Clear Seedy
- Shade Material
- Glass
Description
This oil rubbed bronze finish three-light outdoor post mounted fixture transforms a conventional exterior space into a designer's gallery. Enjoy the romantic feel of seedy glass and a candelabra-style bulb mount, as well as ornate detailing on its aluminium body and frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.