Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Astor 1 Light Wall Sconce, Chrome & Clear

  • Mfr # 1936-1S-CH

  • Zoro # G505841754


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Width
5.75"
Dimmable
Yes
Finish
Chrome
Length
5.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1936-1S-CH
Zoro #
G505841754
UPC #
685659172973
Country of Origin
China

Dimensions

Height
7.75"
Width
5.75"
Length
5.75"
Canopy Dimensions
4.53 in x 4.53 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Series
Astor
Lamp Watts
60
Standards
CUL/cETLu
Housing Material
Steel
Shade Finish
Clear
Bulb Base
Candelabra
Number of Lights
1
Rated Location
Damp
Frame Material
Steel
Shade Material
Glass

Description

This modern chrome wall sconce is the perfect update to bathrooms and hallways. Featuring a steel construction with clear glass shades with a ribbed texture, it's a stunning sconce with farmhouse flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.