Zoro Homepage

Astor 1 Light Wall Sconce, Chrome & Etched Opal

  • Mfr # 1937-1S-CH

  • Zoro # G405841526


product price: $92.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Width
5.75"
Dimmable
Yes
Finish
Chrome
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1937-1S-CH
Zoro #
G405841526
UPC #
685659173543
Country of Origin
China

Dimensions

Height
7.75"
Width
5.75"
Length
5.75"
Canopy Dimensions
4.53 in x 4.53 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Housing Material
Steel
Series
Astor
Lamp Watts
60
Standards
CUL/cETLu
Rated Location
Damp
Frame Material
Steel
Bulb Base
Candelabra
Number of Lights
1
Shade Finish
Etched Opal
Shade Material
Glass

Description

Invite modern farmhouse flair vibes into your home with a chrome wall sconce. This wall sconce showcases a glass shade in etched opal. The chrome finish contributes to the timeless appearance, while steel construction offers both style and aesthetic allure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.