Zoro Homepage

Astor 1 Light Wall Sconce, Matte Black & Etched Opal

  • Mfr # 1937-1S-MB

  • Zoro # G505841525


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Width
5.75"
Dimmable
Yes
Finish
Matte Black
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1937-1S-MB
Zoro #
G505841525
UPC #
685659173529
Country of Origin
China

Dimensions

Height
7.75"
Width
5.75"
Length
5.75"
Canopy Dimensions
4.53 in x 4.53 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Housing Material
Steel
Lamp Watts
60
Series
Astor
Standards
CUL/cETLu
Number of Lights
1
Frame Material
Steel
Shade Finish
Etched Opal
Rated Location
Damp
Shade Material
Glass
Bulb Base
Candelabra

Description

Invite modern farmhouse flair vibes into your home with a matte black wall sconce. This wall sconce showcases a glass shade in etched opal. The matte black finish contributes to the timeless appearance, while steel construction offers both style and aesthetic allure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.