Zoro Homepage

Astor 2 Light Vanity, Brushed Nickel & Etched Opal

  • Mfr # 1937-2V-BN

  • Zoro # G105834941


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
5.75"
Width
16"
Housing Finish
Brushed Nickel
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1937-2V-BN
Zoro #
G105834941
UPC #
685659173567
Country of Origin
China

Dimensions

Height
7.75"
Length
5.75"
Width
16"
Canopy Dimensions
4.53 in x 4.53 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
Modern, farmhouse, contemporary, mid-century
Shade Material
Glass
Housing Material
Steel
Lamp Watts
60
Series
Astor
Standards
CUL/cETLu
Dimmable
Yes
Rated Location
Damp
Bulb Base
Candelabra
Shade Finish
Etched Opal

Description

A modern farmhouse fixture with sleek lines, this two-light vanity boasts an etched opal glass shade. The fixture's steel construction is finished in brushed nickel for a harmonious display in your bathroom or hallway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.