Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Astor 4 Light Vanity, Brushed Nickel & Etched Opal

  • Mfr # 1937-4V-BN

  • Zoro # G305835250


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
5.75"
Width
29"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1937-4V-BN
Zoro #
G305835250
UPC #
685659173628
Country of Origin
China

Dimensions

Height
7.75"
Length
5.75"
Width
29"
Canopy Dimensions
4.53 in x 4.53 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
Modern, farmhouse, contemporary, mid-century
Shade Material
Glass
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Series
Astor
Lamp Watts
60
Rated Location
Damp
Shade Finish
Etched Opal
Bulb Base
Candelabra

Description

A four-light vanity light is ideal for adding a touch of modern farmhouse to contemporary spaces. The simple yet classic design, paired with versatile style, makes it a perfect choice for bathrooms and hallways. The brushed nickel finish perfectly complements your decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.