Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Astor 5 Light Vanity, Chrome & Etched Opal

  • Mfr # 1937-5V-CH

  • Zoro # G605835240


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
5.75"
Width
36"
Housing Finish
Chrome
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1937-5V-CH
Zoro #
G605835240
UPC #
685659173666
Country of Origin
China

Dimensions

Height
7.75"
Length
5.75"
Width
36"
Canopy Dimensions
4.53 in x 4.53 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
Modern, farmhouse, contemporary, mid-century
Shade Material
Glass
Standards
CUL/cETLu
Housing Material
Steel
Dimmable
Yes
Lamp Watts
60
Series
Astor
Shade Finish
Etched Opal
Rated Location
Damp
Bulb Base
Candelabra

Description

With its smooth steel construction and chrome finish, this modern farmhouse five-light vanity adds a shine to any bathroom or hallway. The glass shade in an etched opal finish adds an alluring essence to the fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.