Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Z-Lite Astra 3 Light Pendant, Gloss White & Pink 204-16

Astra 3 Light Pendant, Gloss White & Pink (Discontinued)

  • Mfr # 204-16
  • Zoro # G705841608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-16
Zoro #
G705841608
UPC #
685659067460
Country of Origin
China

Dimensions

Height
8"
Length
16"
Width
16"
Cord/Wire Length
180 in

Details

Number of Lights
3
Style
vintage; whimsical
Shade Material
Fabric
Item
Pendant
Finish
Gloss White
Material
Steel
Series
Astra
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Bulb Base
Medium
Shade Finish
Pink
Rated Location
Dry

Description

Create instant glam with these Boho style fixtures
by hanging them as portable plug-in swag lamps or
as hardwired pendants (all hardware included). This
contemporary drum shade collection is available in three
sizes and is completed with white wire and hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.