Zoro Homepage

Aubrey 1 Light Wall Sconce, Brushed Nickel & Clear

  • Mfr # 1931-1S-BN

  • Zoro # G605840909


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Height
9.25"
Width
5.25"
Dimmable
Yes
Finish
Brushed Nickel
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1931-1S-BN
Zoro #
G605840909
UPC #
685659143409
Country of Origin
China

Dimensions

Height
9.25"
Width
5.25"
Length
6.5"
Canopy Dimensions
5-1/4 in x 8-1/2 in
Backplate Dimensions
8.25 in L x 5.125 in W

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Housing Material
Steel
Standards
CUL/cETLu
Series
Aubrey
Lamp Watts
100
Shade Finish
Clear
Bulb Base
Medium
Number of Lights
1
Frame Material
Steel
Rated Location
Damp
Shade Material
Glass

Description

A contemporary haven is bejeweled with glam as this exquisite single-light wall sconce becomes a focal point in a custom bath space. A crystal-like glass shade adds an air of exclusivity to a fixture with a beautiful Brushed Nickel finish metal mount and arm, and an air of high-class, upscale elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.