Zoro Homepage

Aubrey 1 Light Wall Sconce, Chrome & Clear

  • Mfr # 1931-1S-CH

  • Zoro # G505840931


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Height
9.25"
Width
5.25"
Dimmable
Yes
Finish
Chrome
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1931-1S-CH
Zoro #
G505840931
UPC #
685659143416
Country of Origin
China

Dimensions

Height
9.25"
Width
5.25"
Length
6.5"
Canopy Dimensions
8.27 in x 5.12 in
Backplate Dimensions
8.25 in L x 5.125 in W

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Lamp Watts
100
Housing Material
Steel
Series
Aubrey
Standards
CUL/cETLu
Bulb Base
Medium
Number of Lights
1
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear
Frame Material
Steel

Description

A contemporary haven is bejeweled with glam as this exquisite single-light wall sconce becomes a focal point in a custom bathroom. A crystal-like glass shade adds an air of exclusivity to a fixture with a sleek Chrome finish metal mount and arm, and an air of high-class, upscale elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.