Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aubrey 2 Light Vanity, Brushed Nickel & Clear

  • Mfr # 1931-2V-BN

  • Zoro # G005834935


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Height
9.25"
Length
6.5"
Width
13.5"
Housing Finish
Brushed Nickel
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1931-2V-BN
Zoro #
G005834935
UPC #
685659143423
Country of Origin
China

Dimensions

Height
9.25"
Length
6.5"
Width
13.5"
Canopy Dimensions
5.12 in x 5.12 in
Backplate Dimensions
5.125 in L x 5.125 in W

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
Transitional, Contemporary
Shade Material
Glass
Housing Material
Steel
Series
Aubrey
Dimmable
Yes
Lamp Watts
100
Standards
CUL/cETLu
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium

Description

A contemporary haven is bejeweled with glam as this exquisite two-light vanity light becomes a focal point in a custom bath space. Crystal-like glass shades add an air of exclusivity to a fixture with a beautiful Brushed Nickel finish metal mount and arms, and an air of high-class, upscale elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.