Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aubrey 2 Light Vanity, Chrome & Clear

  • Mfr # 1931-2V-CH

  • Zoro # G305834888


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Height
9.25"
Length
6.5"
Width
13.5"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1931-2V-CH
Zoro #
G305834888
UPC #
685659143430
Country of Origin
China

Dimensions

Height
9.25"
Length
6.5"
Width
13.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Backplate Dimensions
5.125 in L x 5.125 in W

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
Transitional, Contemporary
Shade Material
Glass
Standards
CUL/cETLu
Dimmable
Yes
Lamp Watts
100
Series
Aubrey
Housing Material
Steel
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

A contemporary haven is bejeweled with glam as this exquisite two-light vanity light becomes a focal point in a high-class bath space. Crystal-like glass shades add an air of exclusivity to a fixture with a sleek Chrome finish metal mount and arms, and an air of high-class, upscale elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.