Zoro Homepage

Aubrey 4 Light Vanity, Chrome & Clear

  • Mfr # 1931-4V-CH

  • Zoro # G305834956


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Height
9.25"
Length
6.5"
Width
31.5"
Housing Finish
Chrome
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1931-4V-CH
Zoro #
G305834956
UPC #
685659143478
Country of Origin
China

Dimensions

Height
9.25"
Length
6.5"
Width
31.5"
Canopy Dimensions
8-1/2 in x 5-1/4 in
Backplate Dimensions
5.125 in L x 8.25 in W

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
Transitional, Contemporary
Shade Material
Glass
Lamp Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Series
Aubrey
Housing Material
Steel
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

A contemporary haven is bejeweled with glam as this exquisite four-light vanity light becomes a focal point in a modern bath space. Crystal-like glass shades add an air of exclusivity to a fixture with a sleek Chrome finish metal mount and arms, and an air of high-class, upscale elegance that embellishes a custom vanity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.