Shop Z-LITE
See all product information
Create Account
Auden Chrome 1 Light Wall Sconce
- Mfr # 7704-1S-CH
- Zoro # G024177426
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Body Material
Steel
Standards
ETL
Series
Auden
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7704-1S-CH
- Zoro #
- G024177426
- UPC #
- 685659220407
- Country of Origin
- China
Dimensions
- Length
- 7 in
- Width
- 5.75 in
- Height
- 9.75 in
Details
- Body Material
- Steel
- Standards
- ETL
- Series
- Auden
- Finish
- Chrome
- Shade Material
- Glass
- Lamp Base
- Medium
- Number of Bulbs
- 1
- Damp/Wet Rating
- Damp
- Item
- Wall Sconce
- Watts
- 100 W
- Shade Finish
- Clear
- Dimmable
- Yes
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.