Zoro Homepage

Auge 10 Light Chandelier, Chrome & Clear + Mesh

  • Mfr # 905-10C

  • Zoro # G005835369


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40
Material
Steel
Number of Lights
10
Housing Material
Steel
Length
22.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-10C
Zoro #
G005835369
UPC #
685659034943
Country of Origin
China

Dimensions

Length
22.5"
Height
19"
Width
22.5"
Chain Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
40
Finish
Chrome
Material
Steel
Number of Lights
10
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Style
modern; retro
Series
Auge
Bulb Base
G9
Rated Location
Dry
Shade Material
Glass; Steel

Description

This 10 Light Chandelier will bring modern elegance to your decor. The chrome fixture is paired with clear glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.