Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auge 2 Light Vanity, Chrome & Clear + Mesh

  • Mfr # 905-2V

  • Zoro # G005835215


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Height
4.92"
Length
5.51"
Width
13.78"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-2V
Zoro #
G005835215
UPC #
685659034882
Country of Origin
China

Dimensions

Height
4.92"
Length
5.51"
Width
13.78"
Canopy Dimensions
8 in x 5 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
modern; retro
Shade Material
Glass + Steel
Lamp Watts
40
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Series
Auge
Shade Finish
Clear and Mesh
Bulb Base
G9
Rated Location
Damp

Description

This 2 Light Vanity will bring modern elegance to your decor. The chrome fixture is paired with clear glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.