Zoro Homepage
This item is Discontinued.
Z-Lite Auge 9 Light Pendant, Chrome & Clear + Mesh 905-9

Auge 9 Light Pendant, Chrome & Clear + Mesh (Discontinued)

  • Mfr # 905-9
  • Zoro # G605841746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-9
Zoro #
G605841746
UPC #
685659034837
Country of Origin
China

Dimensions

Height
6.5"
Width
18"

Details

Number of Lights
9
Shade Material
Glass + Steel
Item
Pendant
Finish
Chrome
Watts
40
Series
Auge
Material
Steel

Description

This 9 Light Pendant will bring modern elegance to your decor. The chrome fixture is paired with clear glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.