Aura 1 Light Outdoor Chain Mount Ceiling Fixture, 8in. W x 25in. H, Black

  • Mfr # 5013CHB-BK

  • Zoro # G612668633


product price:  $302.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
8 in
Height
25 in
Watts
60W
Lamp Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013CHB-BK
Zoro #
G612668633
UPC #
685659195408
Country of Origin
China

Dimensions

Width
8 in
Height
25 in
Cord/Wire Length
48 in
Chain Length
36 in

Details

Finish
Black
Watts
60W
Item
Outdoor Chain Mount Ceiling Fixture
Lamp Type
Medium
Collection
Aura
Location Rating
Damp
Dimmable
Dimmable
Shade Finish
Clear Ribbed
Features
Sloped Ceiling Compatible
Number of Lights
1
Frame Material
Aluminum
Standards
ETL
Shade Material
Glass

Description

Ideal for updated and contemporary-style homes, the Aura series of outdoor lanterns features ribbed glass and tubular bulbs for a modern look. The series is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Aura will be a good-long term investment.Bring a bold look to an exterior entertaining space with this one-light outdoor chain mount ceiling light. A perfect choice for illuminating outdoor dining and entertaining settings, its aluminum framing is lightweight, as a coal black finish adds smoothness and coastal inspiration, with ribbed glass creating texture. Dimming functions allow mood-altering light levels.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.