Aura 1 Light Outdoor Pier Mounted Fixture, 6in. W x 27in. H, Black
- Mfr # 5013PHBS-SQPM-BK
- Zoro # G112668614
product price:Â
$
354.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Bulb Type
Medium
Height
27 in
Watts
60W
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5013PHBS-SQPM-BK
- Zoro #
- G112668614
- UPC #
- 685659201734
- Country of Origin
- China
Dimensions
- Height
- 27 in
- Width
- 6 in
Details
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Black
- Bulb Type
- Medium
- Watts
- 60W
- Dimmable
- Dimmable
- Lens Material
- Glass
- Number of Lamps
- 1
- Standards
- ETL
- Series
- Aura
- Frame Material
- Aluminum
- Shade Finish
- Clear Ribbed
- Location Rating
- Wet
Description
Ideal for updated and contemporary-style homes, the Aura series of outdoor lanterns features ribbed glass and tubular bulbs for a modern look. The series is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Aura will be a good-long term investment.Transform a landscaped space or pathway with the extraordinary sophistication of this one-light outdoor pier-mounted fixture. Chic dimensional style pierces plane spacing in an aluminum frame with a cool Coastal black painted finish. This dimmable light fixture offers timeless beauty to any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.