Aura 1 Light Outdoor Pier Mounted Fixture, 8in. W x 27.75in. H, Black

  • Mfr # 5013PHBR-533PM-BK

  • Zoro # G312668643


product price:  $320.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Aura
Number of Lamps
1
Width
8 in
Bulb Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5013PHBR-533PM-BK
Zoro #
G312668643
UPC #
685659201710
Country of Origin
China

Dimensions

Width
8 in
Height
27.75 in

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Series
Aura
Number of Lamps
1
Bulb Type
Medium
Watts
60W
Dimmable
Dimmable
Lens Material
Glass
Standards
ETL
Shade Finish
Clear Ribbed
Location Rating
Wet
Frame Material
Aluminum

Description

Ideal for updated and contemporary-style homes, the Aura series of outdoor lanterns features ribbed glass and tubular bulbs for a modern look. The series is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Aura will be a good-long term investment.Perfect for adding exquisite elegance to a garden or walkway, this painted Coastal black finish aluminum outdoor pier-mounted light is suited for both modern and transitional design schemes. Dimensionality and timeless lantern inspiration join to bring class, as dimming features add easy functionality and convenience.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.