Aura 1 Light Outdoor Post Mount Fixture, 8in. W x 24.5in. H, Black

  • Mfr # 5013PHBS-BK

  • Zoro # G412668666


product price:  $278.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Dimmable
Width
8 in
Series
Aura
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013PHBS-BK
Zoro #
G412668666
UPC #
685659195422
Country of Origin
China

Dimensions

Width
8 in
Height
24.5 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Dimmable
Dimmable
Series
Aura
Lens Material
Glass
Watts
60W
Number of Lamps
1
Bulb Type
Medium
Standards
ETL
Shade Finish
Clear Ribbed
Frame Material
Aluminum
Location Rating
Wet

Description

Ideal for updated and contemporary-style homes, the Aura series of outdoor lanterns features ribbed glass and tubular bulbs for a modern look. The series is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Aura will be a good-long term investment.Geometric silhouetting of openwork aluminum steals the show in a modern one-light outdoor post mount fixture perfect for infusing sophisticated style. With a Coastal black finish, its smooth look magnifies through dimmable light flowing through a ribbed glass shade.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.