Aura 1 Light Outdoor Wall Light, 8in. W x 16.5in. H, Black

  • Mfr # 5013M-BK

  • Zoro # G712668717


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
16.5 in
Series
Aura
Watts
60W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013M-BK
Zoro #
G712668717
UPC #
685659195385
Country of Origin
China

Dimensions

Width
8 in
Height
16.5 in

Details

Item
Outdoor Wall Light
Series
Aura
Watts
60W
Lens Material
Glass
Finish
Black
Glass Finish
Clear Ribbed
Standards
ETL
Lamp Type
Medium
Number of Lights
1
Frame Material
Aluminum
Location Rating
Wet
Dimmable
Dimmable

Description

Ideal for updated and contemporary-style homes, the Aura series of outdoor lanterns features ribbed glass and tubular bulbs for a modern look. The series is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Aura will be a good-long term investment.Clean lines intersect, offering a multi-plane dimensionality and turning this modern one-light outdoor wall light into a sophisticated way to illuminate a structure or patio space. A Coastal black paint finish inspires elegance matched by ribbed clear glass in a cylinder shade. This fixture is dimmable, delivering varying light levels.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.