Zoro Homepage

Ava 1 Light Wall Sconce, Rubbed Brass & Beige

  • Mfr # 804-1S-RB

  • Zoro # G705840809


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Height
25.5"
Width
5.5"
Dimmable
Yes
Finish
Rubbed Brass
Series
Ava
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-1S-RB
Zoro #
G705840809
UPC #
685659146950
Country of Origin
China

Dimensions

Height
25.5"
Width
5.5"
Length
7"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Series
Ava
Lamp Watts
60
Housing Material
Steel + Crystal
Standards
CUL/cETLu
Number of Lights
1
Frame Material
Steel; Crystal
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Beige
Shade Material
Parchment Paper

Description

Capture the upscale elegance of a wall-mounted fixture that delivers ambient lighting as it updates the look of a bathroom, bedroom, or hallway. Made from rubbed brass finish steel and crystal, and topped with a sleek white fabric shade, this one-light wall sconce embellishes a classic design scheme with a traditional lamp motif and artistic crystal accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.