Zoro Homepage

Avery 1 Light Wall Sconce, Matte Black & White

  • Mfr # 810-1S-MB

  • Zoro # G605840978


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Height
19"
Width
5.5"
Dimmable
Yes
Finish
Matte Black
Series
Avery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810-1S-MB
Zoro #
G605840978
UPC #
685659147209
Country of Origin
China

Dimensions

Height
19"
Width
5.5"
Length
7.25"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Series
Avery
Housing Material
Steel + Crystal
Standards
CUL/cETLu
Lamp Watts
60
Number of Lights
1
Shade Material
Fabric
Rated Location
Dry
Frame Material
Steel; Crystal
Bulb Base
Candelabra
Shade Finish
White

Description

Enchanting, artistic design delivers chic inspiration in this one-light wall sconce, an excellent choice for a bathroom, bedroom, or hallway. A lush blend of matte black finish steel and delicate crystal form a romantic vertical stem mounted to an oval wall piece. Topped with a fresh white shade, this sconce creates the artistic elegance that seals the motif of a classic transitional space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.