Zoro Homepage

Ayra 3 Light island, Brushed Nickel & Clear

  • Mfr # 488P8-3L-BN

  • Zoro # G705843428


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Length
36"
Width
8"
Height
11.75"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488P8-3L-BN
Zoro #
G705843428
UPC #
685659153224
Country of Origin
China

Dimensions

Length
36"
Width
8"
Height
11.75"
Chain Length
Rods: 18x12" + 3x6" + 3x3"
Cord/Wire Length
110 in
Canopy Dimensions
31-3/4 in x 4-3/4 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
Transitional, Coastal, Seaside, Urban, Restoration
Series
Ayra
Shade Material
Glass
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
Clear

Description

An eye-catching billiard style three-light fixture perfectly encapsulates the modern aesthetic. Tapered bell-shaped shades are made from clear glass, suspended from a sleek steel frame with a brushed nickel finish. The fixture brings a chic cutting edge to a contemporary kitchen or dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.