Zoro Homepage

Ayra 3 Light Pendant, Brushed Nickel & Clear

  • Mfr # 488P8-3R-BN

  • Zoro # G405840796


product price: $388.00
/ea
Free Shipping & Returns

Key Features

Height
35.25"
Length
18"
Width
18"
Number of Lights
3
Style
Transitional, Coastal, Seaside, Urban, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488P8-3R-BN
Zoro #
G405840796
UPC #
685659153248
Country of Origin
China

Dimensions

Height
35.25"
Length
18"
Width
18"
Canopy Dimensions
13-3/4 in x 13-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
3
Style
Transitional, Coastal, Seaside, Urban, Restoration
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Material
Steel
Dimmable
Yes
Watts
100
Standards
CUL/cETLu
Series
Ayra
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear

Description

An eye-catching three-light pendant perfectly encapsulates the modern aesthetic. Tapered bell-shaped shades are made from clear glass, suspended from a sleek steel frame with a brushed nickel finish. The fixture brings a chic cutting edge to a contemporary kitchen or dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.