Ayra Chandelier, 3-Light, 18 In.W x 11.75 In.H, Matte Black/Clear

  • Mfr # 488P8-3R-MB

  • Zoro # G411799262


product price:  $358.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100 W
Finish
Matte Black
Series
Ayra
Standards
UL/ CUL Certified
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
488P8-3R-MB
Zoro #
G411799262
UPC #
685659188929
Country of Origin
China

Dimensions

Width
18 in
Length
18"
Height
11.75 in
Cord/Wire Length
110"
Canopy Dimensions
13.75"L x 13.75"W
Chain Length
Rods: 15x12" + 3x6"+ 3x3"

Details

Item
Chandelier
Fixture Wattage
100 W
Finish
Matte Black
Series
Ayra
Standards
UL/ CUL Certified
Number of Lights
3
Material
Steel
Style
Transitional, Coastal, Seaside, Urban, Restoration
Dimmable
Yes
Lamp Watts
100
Collection
Ayra
Shade Material
Glass
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Medium
Frame Material
Steel
Location Rating
Dry
Bulbs Included
No
Frame Finish
Matte Black
Shade Finish/Color
Clear

Description

An eye-catching three-light chandelier perfectly encapsulates the modern aesthetic. Tapered bell-shaped shades are made from clear glass, suspended from a sleek steel frame with a matte black finish. The fixture brings a chic cutting edge to a contemporary kitchen or dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.