Zoro Homepage

Baden 1 Light Vanity, Chrome & Frosted White

  • Mfr # 1933-8CH-LED

  • Zoro # G205834995


product price: $276.00
/ea
Free Shipping & Returns

Key Features

Height
5"
Length
3.75"
Width
10"
Housing Finish
Chrome
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1933-8CH-LED
Zoro #
G205834995
UPC #
685659147964
Country of Origin
China

Dimensions

Height
5"
Length
3.75"
Width
10"
Canopy Dimensions
4-3/4 in x 11 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
1
Style
Modern, sleek, LED, Industrial, Art Deco, Urban
Shade Material
Acrylic
Color Temp.
3000K
Dimmable
Yes
Series
Baden
Lamp Included
Yes
Lamp Watts
8
Standards
CUL/cETLu
Housing Material
Steel
Bulb Base
LED-Integrated
Source Lumens
601
Rated Location
Damp
Color Rendering Index
Greater than 90
Delivered Lumens
422
Shade Finish
Frosted White

Description

Sleek, gleaming lines of chrome finish metal give this one-light vanity light a clean, modern look. Perfect for a powder room, it boasts a delicate, frosted white shade that diffuses the light into a soft, graceful glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.