Zoro Homepage

Baden 2 Light Vanity, Chrome & Frosted White

  • Mfr # 1933-24CH-LED

  • Zoro # G205835114


product price: $416.00
/ea
Free Shipping & Returns

Key Features

Height
5"
Length
3.75"
Width
24"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1933-24CH-LED
Zoro #
G205835114
UPC #
685659147995
Country of Origin
China

Dimensions

Height
5"
Length
3.75"
Width
24"
Canopy Dimensions
21 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
Modern, sleek, LED, Industrial, Art Deco, Urban
Shade Material
Acrylic
Color Temp.
3000K
Lamp Included
Yes
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
12
Series
Baden
Dimmable
Yes
Rated Location
Damp
Delivered Lumens
1198
Bulb Base
LED-Integrated
Shade Finish
Frosted White
Color Rendering Index
Greater than 90
Source Lumens
1676

Description

Sleek, gleaming lines of chrome finish metal give this two-light vanity light a clean, modern look. Perfect for a powder room, it boasts a delicate, frosted white shade that diffuses the light into a soft, graceful glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.