Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baden 2 Light Vanity, Matte Black & Frosted White

  • Mfr # 1933-24MB-LED

  • Zoro # G405835112


product price: $416.00
/ea
Free Shipping & Returns

Key Features

Height
5"
Length
3.75"
Width
24"
Housing Finish
Matte Black
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1933-24MB-LED
Zoro #
G405835112
UPC #
685659148008
Country of Origin
China

Dimensions

Height
5"
Length
3.75"
Width
24"
Canopy Dimensions
21 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
2
Style
Modern, sleek, LED, Industrial, Art Deco, Urban
Shade Material
Acrylic
Color Temp.
3000K
Lamp Included
Yes
Standards
CUL/cETLu
Lamp Watts
12
Housing Material
Steel
Series
Baden
Dimmable
Yes
Source Lumens
1477
Color Rendering Index
Greater than 90
Delivered Lumens
843
Shade Finish
Frosted White
Rated Location
Damp
Bulb Base
LED-Integrated

Description

Sleek, slim lines of matte black finish metal give this two-light vanity light a clean, modern look. Perfect for a powder room, it boasts a delicate, frosted white shade that diffuses the light into a soft, graceful glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.