Zoro Homepage

Baden 2 Light Vanity, Matte Black & Frosted White

  • Mfr # 1933-46MB-LED

  • Zoro # G205835053


product price: $714.00
/ea
Free Shipping & Returns

Key Features

Height
5"
Length
3.75"
Width
46"
Housing Finish
Matte Black
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1933-46MB-LED
Zoro #
G205835053
UPC #
685659148039
Country of Origin
China

Dimensions

Height
5"
Length
3.75"
Width
46"
Canopy Dimensions
37 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
2
Style
Modern, sleek, LED, Industrial, Art Deco, Urban
Shade Material
Acrylic
Color Temp.
3000K
Housing Material
Steel
Lamp Included
Yes
Dimmable
Yes
Lamp Watts
24
Series
Baden
Standards
CUL/cETLu
Rated Location
Damp
Shade Finish
Frosted White
Color Rendering Index
Greater than 90
Delivered Lumens
1619
Source Lumens
2431
Bulb Base
LED-Integrated

Description

Clean and modern, this two-light vanity light showcases sleek, slim lines of matte black finish metal. Perfect for a powder room, it boasts a delicate, frosted white shade that diffuses the light into a soft, graceful glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.