Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baden Outdoor 1 Light Outdoor Wall Sconce, Black & White

  • Mfr # 587M-BK-LED

  • Zoro # G505836262


product price: $372.00
/ea
Free Shipping & Returns

Key Features

Width
5"
Height
24"
Length
3.75"
Series
Baden Outdoor
Watts
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587M-BK-LED
Zoro #
G505836262
UPC #
685659158991
Country of Origin
China

Dimensions

Width
5"
Height
24"
Length
3.75"
Canopy Dimensions
5 in x 24 in

Details

Item
Outdoor Wall Sconce
Series
Baden Outdoor
Watts
23
Finish
Black
Color Temperature
2700K
Lamp Included
Yes
CRI
CRI>90
Standards
SGS
Housing Material
Aluminum
Number of Lights
1
Shade Finish
White
Shade Material
Polycarbonate
Rated Location
Wet
Delivered Lumens
800
Bulb Base
LED-Integrated
Dimmable
Yes
Source Lumens
2300

Description

Take note of a subtly concave shape adding intriguing visual optics to the white polycarbonate lens of this modern Baden one-light outdoor light. With a rectangular black finish aluminum frame, this fixture features a replaceable energy-saving LED light source, adding to its popularity and utility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.