Ballord 1 Light Flush Mount, 16in. W x 46in. L, Brushed Nickel

  • Mfr # 1012F16-BN-LED

  • Zoro # G212674744


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Width
16 in
Lamp Type
LED-Integrated
Height
3.5 in
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012F16-BN-LED
Zoro #
G212674744
UPC #
685659200621
Country of Origin
China

Dimensions

Length
46 in
Width
16 in
Height
3.5 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Watts
40W
Dimmable
Dimmable
Finish
Brushed Nickel
Item
Flush Mount
Glass Finish
Frosted
Features
Sloped Ceiling Compatible
Includes
Bulbs
Series
Ballord
Standards
ETL/CETL Certified
CRI
CRI>90
Shade Material
Acrylic
Frame Material
Steel
Location Rating
Damp
Number of Lights
1

Description

Fashion forward brushed nickel sets the tone for a refined modern one-light flush mount ceiling light. Bands of brushed nickel finish steel create a sleek frame, while frosted acrylic diffusers ensure soft, inviting lighting for your bedroom, den, or living room seating group. This LED fixture is an energy efficient choice for your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.