Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ballord 1 Light Flush Mount, 16in. W x 46in. L, Matte Black

  • Mfr # 1012F16-MB-LED

  • Zoro # G012674715


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Width
16 in
Lamp Type
LED-Integrated
Height
3.5 in
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012F16-MB-LED
Zoro #
G012674715
UPC #
685659200638
Country of Origin
China

Dimensions

Length
46 in
Width
16 in
Height
3.5 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Watts
40W
Dimmable
Dimmable
Finish
Matte Black
Item
Flush Mount
Glass Finish
Frosted
Series
Ballord
Features
Sloped Ceiling Compatible
Standards
ETL/CETL Certified
Includes
Bulbs
CRI
CRI>90
Number of Lights
1
Shade Material
Acrylic
Location Rating
Damp
Frame Material
Steel

Description

Matte black offers a bold contrast to the soft frosted acrylic diffusers presented on this modern one-light flush mount ceiling light. It’s a timeless design, complete with a round silhouette and steel frame, all complemented with integrated LED lighting that's bright and energy efficient in your bedroom or living area.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.