Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banff Sand Black 2 Light Outdoor Wall Light

  • Mfr # 5028B-BK-LED

  • Zoro # G222842904


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Housing Material
Aluminum
Shade Material
Glass
Shade Finish
Opal Etched
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5028B-BK-LED
Zoro #
G222842904
UPC #
685659214772
Country of Origin
China

Dimensions

Height
22 in
Width
6 in
Length
3-1/4 in

Details

Housing Material
Aluminum
Shade Material
Glass
Shade Finish
Opal Etched
Voltage
120 V
Fixture Housing Color
Sand Black
Includes
Installation hardware
Item
Outdoor Wall Light
Series
Banff
Damp/Wet Rating
Wet

Description

Turn exterior venues into decorative places to entertain with a two-light outdoor wall light reflecting a dynamic design and contrasting palette. This LED light offers matte black finish aluminum framing, a smooth tone with coastal influence. Optically illusory design patterning is compelling and energizing, with a soft white shade infusing dimmable lighting that conforms to time-of-day purposes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.