
Bar Harbor Outdoor Wall, 1-Light, 10 In.W x 11 In.L x 18 In.H, Sand Black/Clear seedy
Mfr # 5004B-BK
Zoro # G511672823
product price:Â $292.00
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
18 in
Length
11 in
Watts
100
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5004B-BK
Zoro #
G511672823
UPC #
685659188837
Country of Origin
China
Dimensions
Width
10 in
Height
18 in
Length
11 in
Backplate Dimensions
8.25"L x 5"W
Details
Item
Outdoor Wall
Watts
100
Lamp Included
No
Standards
ETL
Location Rating
Wet
Frame Material
Aluminum
Dimmable
Yes
Shade Finish/Color
Clear seedy
Number of Lights
1
Shade Material
Glass
Collection
Bar Harbor
Frame Finish
Sand Black
Bulb Base
Medium
Description
Distinctive rims encase clear seedy glass to create a bold, artistic look for a modern outdoor wall light from the Bar Harbor collection. Simply charming flanking a garage or front entryway, the light boasts a lantern-inspired silhouette streamlined for a contemporary ambiance that overflows with character. A marine-grade sand black finish is lasting and built for durability in outdoor environments, perfect for virtually any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.