Shop LUXURY LIGHTING
See all product information
Create Account
Varien Bay 12.5in. High Ceramic Outdoor Wall Light, Antique Copper Finish
- Mfr # 184-77(W9) Acop u/d-7-17
- Zoro # G910155866
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
5 1/2 in
Height
12 1/2"
Watts
100
Lens Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 184-77(W9) Acop u/d-7-17
- Zoro #
- G910155866
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 1/2 in
- Height
- 12 1/2"
Details
- Includes
- Mounting hardware, A19 Shape LED Bulb
- Item
- Outdoor Wall Light
- Watts
- 100
- Lens Material
- Ceramic
- Finish
- Antique Copper
- Glass Color
- Antique Copper
- Number of Light Bulbs Required
- 1
- Type
- Hardwired
- Light Distribution Shape
- Standard
Description
Luxury Lighting ceramic wall lights are durable and are suitable for all climates humid or dry, hot or cold. UL listed for wet locations, they're safe for illuminating outdoor areas, covered or exposed. Create a warm glow for your outdoor seating area with this dimmable rectangular 9-window fixture from the Varien Bay Collection. Open at the top and bottom, the flush mount sconce creates dramatic washes of light that accentuate your home's exterior surfaces and architectural details. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.