Zoro Homepage

Barclay 10 Light Chandelier, Matte Black

  • Mfr # 482-10L-MB

  • Zoro # G305835748


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Width
20"
Style
Transitional, Restoration, Linear
Dimmable
Yes
Height
25.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482-10L-MB
Zoro #
G305835748
UPC #
685659150698
Country of Origin
China

Dimensions

Width
20"
Height
25.75"
Length
34"
Canopy Dimensions
13 in x 4-3/4 in
Cord/Wire Length
110 in
Chain Length
144 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Style
Transitional, Restoration, Linear
Number of Lights
10
Dimmable
Yes
Material
Steel
Standards
CUL/cETLu
Color
Matte Black
Series
Barclay
Housing Material
Steel
Bulb Base
Candelabra
Rated Location
Dry

Description

This grandiose ten-light island/billiard light is the perfect addition to your home lighting collection. It's crafted in a classic matte black finish and features the candle-inspired lights in an eye-catching rectangular design. It's the ideal light for the dining room, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.