Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barclay 12 Light Chandelier, Olde Brass

  • Mfr # 482R-12OBR

  • Zoro # G405835624


product price: $970.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Housing Material
Steel
Series
Barclay
Length
48"
Height
39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482R-12OBR
Zoro #
G405835624
UPC #
685659150681
Country of Origin
China

Dimensions

Length
48"
Height
39"
Width
48"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
170 in
Chain Length
120 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass
Number of Lights
12
Housing Material
Steel
Series
Barclay
Style
Transitional, Restoration, Linear
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Color
Olde Brass
Bulb Base
Candelabra
Rated Location
Dry

Description

Give your home lighting the majesty of this twelve-light chandelier. It's crafted in a lustrous olde brass finish and features the candle-inspired lights in a classic round design. It's perfectly suited for the dining room, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.