Zoro Homepage

Barclay 16 Light Chandelier, Matte Black

  • Mfr # 482-16L-MB

  • Zoro # G205835732


product price: $870.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Material
Steel
Style
Transitional, Restoration, Linear
Series
Barclay
Height
25.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482-16L-MB
Zoro #
G205835732
UPC #
685659150735
Country of Origin
China

Dimensions

Height
25.5"
Length
56"
Width
20"
Cord/Wire Length
170 in
Canopy Dimensions
13 in x 4-3/4 in
Chain Length
240 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Material
Steel
Style
Transitional, Restoration, Linear
Series
Barclay
Housing Material
Steel
Color
Matte Black
Standards
CUL/cETLu
Dimmable
Yes
Number of Lights
16
Bulb Base
Candelabra
Rated Location
Dry

Description

This magnificent sixteen-light island/billiard light makes a jaw-dropping impression. It's crafted in a classic matte black finish and features the candle-inspired lights in a handsome rectangular design. It's the ideal light for the dining room, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.