Zoro Homepage
This item is Discontinued.
Z-Lite Barclay 16 Light Chandelier, Olde Brass 482-16L-OBR

Barclay 16 Light Chandelier, Olde Brass (Discontinued)

  • Mfr # 482-16L-OBR
  • Zoro # G705835669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482-16L-OBR
Zoro #
G705835669
UPC #
685659150742
Country of Origin
China

Dimensions

Length
56"
Height
25.5"
Width
20"
Chain Length
240 in
Cord/Wire Length
170 in
Canopy Dimensions
13 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass
Style
Transitional, Restoration, Linear
Dimmable
Yes
Material
Steel
Color
Olde Brass
Series
Barclay
Number of Lights
16
Standards
CUL/cETLu
Housing Material
Steel
Bulb Base
Candelabra
Rated Location
Dry

Description

This magnificent sixteen-light island/billiard light makes a jaw-dropping impression. It's crafted in a gorgeous olde brass finish and features the candle-inspired lights in a handsome rectangular design. It's the ideal light for the dining room, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.