Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barclay 16 Light Chandelier, Olde Brass

  • Mfr # 482S-16OBR

  • Zoro # G305835366


product price: $1,310.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Series
Barclay
Dimmable
Yes
Style
Transitional, Restoration, Linear
Width
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482S-16OBR
Zoro #
G305835366
UPC #
685659150827
Country of Origin
China

Dimensions

Length
45"
Width
45"
Height
41"
Chain Length
120 in
Cord/Wire Length
170 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass
Series
Barclay
Dimmable
Yes
Style
Transitional, Restoration, Linear
Standards
CUL/cETLu
Number of Lights
16
Housing Material
Steel
Material
Steel
Color
Olde Brass
Rated Location
Dry
Bulb Base
Candelabra

Description

Take elegant home lighting to another level with this jaw-dropping sixteen-light chandelier. It features a lustrous olde brass finish with the candle-inspired lights in a bold square design. It's the chandelier you've been looking for to transform your dining room, foyer, or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.