Barclay 16 Light Chandelier, Rubbed Brass, 62 In W x 41 In H

  • Mfr # 482R-16RB

  • Zoro # G115558776


product price:  $1,311.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Dimmable
Yes
Shade Material
Steel
Width
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482R-16RB
Zoro #
G115558776
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
62 in
Length
62 in
Cord Length
170 in
Chain Length
120 in
Height
41 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Dimmable
Yes
Shade Material
Steel
Style
Transitional, Urban, Costal, Rustic Restoration
Bulb Included
No
Standards
ETL
Collection
Barclay
Number of Lights
16
Shade Color
Rubbed Brass
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Sloped Ceiling Compatible
Yes
Frame Finish
Rubbed Brass
Location Rating
Dry
Frame Material
Steel
Bulb Base Type
Candelabra

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.