Zoro Homepage

Barclay 6 Light Chandelier, Matte Black

  • Mfr # 482R-6MB

  • Zoro # G505835678


product price: $362.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Dimmable
Yes
Width
25"
Length
25"
Series
Barclay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482R-6MB
Zoro #
G505835678
UPC #
685659150636
Country of Origin
China

Dimensions

Width
25"
Length
25"
Height
24"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Dimmable
Yes
Series
Barclay
Number of Lights
6
Housing Material
Steel
Standards
CUL/cETLu
Color
Matte Black
Style
Transitional, Restoration, Linear
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra

Description

You'll love the alluring style of this six-light chandelier for your home. It's crafted in a handsome matte black finish and features the candle-inspired lights in a charming round design. It's perfectly suited for the breakfast nook, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.