Zoro Homepage

Barclay 6 Light Chandelier, Olde Brass

  • Mfr # 482R-6OBR

  • Zoro # G905835599


product price: $554.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Dimmable
Yes
Height
24"
Width
25"
Length
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482R-6OBR
Zoro #
G905835599
UPC #
685659150643
Country of Origin
China

Dimensions

Height
24"
Width
25"
Length
25"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass
Dimmable
Yes
Housing Material
Steel
Style
Transitional, Restoration, Linear
Material
Steel
Series
Barclay
Color
Olde Brass
Number of Lights
6
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Candelabra

Description

You'll love the alluring style of this six-light chandelier for your home. It's crafted in a lustrous olde brass finish and features the candle-inspired lights in a charming round design. It's perfectly suited for the breakfast nook, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.