Barclay 6 Light Chandelier, Rubbed Brass, 25 In W x 24.25 In H

  • Mfr # 482R-6RB

  • Zoro # G415558537


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Chain Length
72 in
Collection
Barclay
Style
Transitional, Urban, Costal, Rustic Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482R-6RB
Zoro #
G415558537
UPC #
-
Country of Origin
Viet Nam

Dimensions

Chain Length
72 in
Width
25 in
Length
25 in
Cord Length
110 in
Height
24.25 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Collection
Barclay
Style
Transitional, Urban, Costal, Rustic Restoration
Shade Material
Steel
Dimmable
Yes
Number of Lights
6
Standards
ETL
Shade Color
Rubbed Brass
Bulb Included
No
Location Rating
Dry
Frame Material
Steel
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Frame Finish
Rubbed Brass
Bulb Base Type
Candelabra
Sloped Ceiling Compatible
Yes

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.