Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barclay 8 Light Chandelier, Matte Black

  • Mfr # 482S-8-26MB

  • Zoro # G705835836


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Style
Transitional, Restoration, Linear
Height
31.5"
Dimmable
Yes
Series
Barclay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482S-8-26MB
Zoro #
G705835836
UPC #
685659150773
Country of Origin
China

Dimensions

Length
26"
Height
31.5"
Width
26"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Number of Lights
8
Style
Transitional, Restoration, Linear
Dimmable
Yes
Series
Barclay
Housing Material
Steel
Color
Matte Black
Material
Steel
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Candelabra

Description

Enjoy the stylish design and tones of this eight-light chandelier for your home. It's fashioned in a handsome matte black finish with the candle-inspired lights in a large bold square design. It'll instantly energize the ambiance in your dining room, foyer, or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.