Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barclay 8 Light Chandelier, Olde Brass

  • Mfr # 482R-8OBR

  • Zoro # G805835576


product price: $694.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Height
32"
Series
Barclay
Color
Olde Brass
Width
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482R-8OBR
Zoro #
G805835576
UPC #
685659150667
Country of Origin
China

Dimensions

Height
32"
Width
33"
Length
33"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass
Series
Barclay
Number of Lights
8
Color
Olde Brass
Material
Steel
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Style
Transitional, Restoration, Linear
Rated Location
Dry
Bulb Base
Candelabra

Description

Light up your home both stylishly and literally with the addition of this lovely eight-light chandelier. It's crafted in a lustrous olde brass finish and features the candle-inspired lights in a charming round design. The chandelier is perfectly suited for the breakfast nook, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.