Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barclay 8 Light Chandelier, Olde Brass

  • Mfr # 482S-8-20OBR

  • Zoro # G305835885


product price: $686.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Standards
CUL/cETLu
Color
Olde Brass
Housing Material
Steel
Series
Barclay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482S-8-20OBR
Zoro #
G305835885
UPC #
685659150766
Country of Origin
China

Dimensions

Height
31"
Width
20"
Length
20"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass
Number of Lights
8
Standards
CUL/cETLu
Color
Olde Brass
Housing Material
Steel
Series
Barclay
Style
Transitional, Restoration, Linear
Material
Steel
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Dry

Description

This stylish eight-light chandelier is a delightful addition to your home lighting. It's fashioned in a lustrous olde brass finish with the candle-inspired lights in a bold square design. This chandelier is designed to be a showpiece in your dining room, foyer, or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.